65W BR30 Halogen Lamp, Frosted

Item #: 1417832
Cat #: S4515
UPC: 045923045158
Call for price
Company wide:
0 in stock
Documents & Guides
65 Watt; Halogen; BR30; Frosted; 2000 Average rated hours; 920 Lumens; Medium Base; 120 Volt

Overview

65 Watt; Halogen; BR30; Frosted; 2000 Average rated hours; 920 Lumens; Medium Base; 120 Volt
Also known as: 045923045158, S4515, SATS4515

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color: Frosted
Wattage: 65
Color Rendering Index (CRI): 100
Lumens: 920
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: BR30 (Bulged Reflector)
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 65
Lumens: 920
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)