7 1/2W S11 Yellow 1/CD

Item #: 1417831

Cat #: S4512

UPC: 045923045127

Company wide:
0 in stock
Documents & Guides
7.5 Watt S11 Incandescent; Ceramic Yellow; 2500 Average rated hours; Medium Base; 120 Volt; Carded

Overview

7.5 Watt S11 Incandescent; Ceramic Yellow; 2500 Average rated hours; Medium Base; 120 Volt; Carded
Also known as: 045923045127, S4512, SATS4512

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: S11 (Straight)
Dimmable: Yes
Volts AC: 120
Wattage: 7.500
Light Technology: Incandescent