7S11/R MED. (E26) 120 RED

Item #: 1417830

Cat #: S4511

UPC: 045923045110

Company wide:
0 in stock
Documents & Guides
7.5 Watt S11 Incandescent; Ceramic Red; 2500 Average rated hours; Medium Base; 120 Volt; Carded

Overview

7.5 Watt S11 Incandescent; Ceramic Red; 2500 Average rated hours; Medium Base; 120 Volt; Carded
Also known as: 045923045110, S4511, SATS4511

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: S11 (Straight)
Dimmable: Yes
Volts AC: 120
Wattage: 7.500
Light Technology: Incandescent