7 1/2W S11 STD Blue 1/CD

Item #: 1417827

Cat #: S4508

UPC: 045923045080

Company wide:
0 in stock
Documents & Guides
7.5 Watt S11 Incandescent; Ceramic Blue; 2500 Average rated hours; Medium Base; 120 Volt; Carded

Overview

7.5 Watt S11 Incandescent; Ceramic Blue; 2500 Average rated hours; Medium Base; 120 Volt; Carded
Also known as: 045923045080, S4508, SATS4508

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: S11 (Straight)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: S11 (Straight)
Dimmable: Yes
Volts AC: 120
Wattage: 7.500
Light Technology: Incandescent