65W BR30 Halogen Lamp

Item #: 1417817
Cat #: S4415
UPC: 045923044151
Call for price
Company wide:
0 in stock
Documents & Guides
65 Watt; Halogen; BR30; Frosted; 2000 Average rated hours; 900 Lumens; Medium Base; 130 Volt

Overview

65 Watt; Halogen; BR30; Frosted; 2000 Average rated hours; 900 Lumens; Medium Base; 130 Volt
Also known as: 045923044151, S4415, SATS4415

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 65
Color Rendering Index (CRI): 100
Lumens: 900
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 130
Wattage: 65
Lumens: 900
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Shape: BR30 (Blown Reflector)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)