4546-1 4.7V 2.35W ST2 PAR36

Item #: 1417811
Cat #: S4336
UPC: 04592304336
$ 24.23 EA
Company wide:
0 in stock
Documents & Guides
2.35 Watt sealed beam; PAR36; 100 Average rated hours; Screw Terminal Base; 4.7 Volt

Overview

2.35 Watt sealed beam; PAR36; 100 Average rated hours; Screw Terminal Base; 4.7 Volt
Also known as: 04592304336, S4336, SATS4336

Specifications

Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Wattage: 2.350
Volts AC: 4.700
Shape: PAR36 (Sealed Beam)
Dimmable: No
Wattage: 2.350
Light Technology: Incandescent
Base: Screw Terminal (MP2)
Volts AC: 4.700

Customer Reviews

No reviews for this product
(0)