4435 12V 30W ST2 PAR46 C6

Item #: 1417810

Cat #: S4335

UPC: 045923043352

Company wide:
0 in stock
Documents & Guides
30 Watt sealed beam; PAR46; 100 Average rated hours; Screw Terminal Base; 12.8 Volt

Overview

30 Watt sealed beam; PAR46; 100 Average rated hours; Screw Terminal Base; 12.8 Volt
Also known as: 045923043352, S4335, SATS4335

Specifications

Wattage: 30
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Wattage: 30
Light Technology: Incandescent
Base: Screw Terminal (MP2)
Shape: PAR36 (Sealed Beam)
Dimmable: No