H7554 PAR36 SCREW

Item #: 1417807

Cat #: S4329

UPC: 045923043291

Company wide:
0 in stock
Documents & Guides
20 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt

Overview

20 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt
Also known as: 045923043291, S4329, SATS4329

Specifications

Wattage: 20
Volts AC: 6
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Wattage: 20
Shape: PAR36 (Sealed Beam)
Dimmable: No
Volts AC: 6
Light Technology: Incandescent
Base: Screw Terminal (MP2)