4516 6V 30W ST2 PAR36 C6

Item #: 1417805

Cat #: S4323

UPC: 045923043239

Company wide:
0 in stock
Documents & Guides
30 Watt sealed beam; PAR36; 300 Average rated hours; Screw Terminal Base; 6.2 Volt

Overview

30 Watt sealed beam; PAR36; 300 Average rated hours; Screw Terminal Base; 6.2 Volt
Also known as: 045923043239, S4323, SATS4323

Specifications

Wattage: 30
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Volts AC: 6.200
Wattage: 30
Light Technology: Incandescent
Base: Screw Terminal (MP2)
Shape: PAR36 (Sealed Beam)
Dimmable: No
Volts AC: 6.200