Incandescent Reflector Lamp, PAR36, 50W, 28V

Item #: 1417804

Cat #: S4319

UPC: 045923043192

Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Lamp, 50 Watt, 28 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)

Overview

Incandescent Reflector Lamp, 50 Watt, 28 Volt, Bulb: PAR36 (Sealed Beam), Base: Base: Screw Terminal (G53)
Also known as: 045923043192, S4319, SATS4319

Specifications

Volts AC: 28
Wattage: 50
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Volts AC: 28
Shape: PAR36 (Sealed Beam)
Dimmable: No
Wattage: 50
Light Technology: Incandescent
Base: Screw Terminal (MP2)