50 WATT SEALED BEAM; PAR36; 400 AVERAGE RATED HOURS; SCREW T

Item #: 1417803

Cat #: S4318

UPC: 045923043185

Company wide:
0 in stock
Documents & Guides
50 Watt sealed beam; PAR36; 400 Average rated hours; Screw Terminal Base; 28 Volt

Overview

50 Watt sealed beam; PAR36; 400 Average rated hours; Screw Terminal Base; 28 Volt
Also known as: 045923043185, S4318, SATS4318

Specifications

Volts AC: 28
Wattage: 50
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Volts AC: 28
Shape: PAR36 (Sealed Beam)
Dimmable: No
Wattage: 50
Light Technology: Incandescent
Base: Screw Terminal (MP2)