40 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 560 Lumens; Medium Base; 120 Volt

Item #: 1417798

Cat #: S4310

UPC: 04592304310

Company wide:
0 in stock
Documents & Guides
40 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 560 Lumens; Medium Base; 120 Volt

Overview

40 Watt; Halogen / Excel; T3; Clear; 3000 Average rated hours; 560 Lumens; Medium Base; 120 Volt
Also known as: 04592304310, S4310, SATS4310

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 560
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 40
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 560
Light Technology: Halogen