MS175W/HOR EP39 POMB 57330

Item #: 1417788

Cat #: S4272

UPC: 045923042720

Company wide:
0 in stock
Documents & Guides
175 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4000K

Overview

175 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4000K
Also known as: 045923042720, S4272, SATS4272

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Base: Mogul Screw (E39)
Wattage: 175
Color Rendering Index (CRI): 65
Light Technology: HID
Dimmable: No
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Dimmable: No
Lumens: 15000
Wattage: 175
Light Technology: HID