
Company wide:
0
in stock
Documents & Guides
250 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4000K
Overview
250 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4000K
Also known as: 045923042683, S4268, SATS4268
Specifications
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 65 |
| Wattage: | 250 |
| Light Technology: | HID |
| Dimmable: | No |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 65 |
| Light Technology: | HID |
| Base: | Mogul Screw (E39) |
| Wattage: | 250 |
| Dimmable: | No |