200W Metal Halide HID Lamp, 40K

Item #: 1417781

Cat #: S4251

UPC: 045923042515

Company wide:
0 in stock
Documents & Guides
200 Watt; Metal Halide HID; Mogul extended Base; ED28; Clear; 65 CRI; 4000K

Overview

200 Watt; Metal Halide HID; Mogul extended Base; ED28; Clear; 65 CRI; 4000K
Also known as: 045923042515, S4251, SATS4251

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 200
Lumens: 20000
Light Technology: HID
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color: Clear
Color Rendering Index (CRI): 65
Lumens: 20000
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 200
Light Technology: HID
Base: Mogul Extended Screw (EX39)