39 Watt; Halogen; PAR38; Frosted; 2000 Average rated hours; 500 Lumens; Medium Skirted Base; 130 Vol

Item #: 1417745

Cat #: S4211

UPC: 045923042119

Company wide:
0 in stock
Documents & Guides
39 Watt; Halogen; PAR38; Frosted; 2000 Average rated hours; 500 Lumens; Medium Skirted Base; 130 Volt

Overview

39 Watt; Halogen; PAR38; Frosted; 2000 Average rated hours; 500 Lumens; Medium Skirted Base; 130 Volt
Also known as: 045923042119, S4211, SATS4211

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 500
Wattage: 39
Volts AC: 130
Color: Frosted
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Wattage: 39
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Lumens: 500
Volts AC: 130
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen