
Halogen Mini-Reflector Lamp, MR16, 75W, 12V, FL38
Item #: 1417743
Cat #: S4187
UPC: 045923041877
Company wide:
0
in stock
Documents & Guides
Halogen Mini-Reflector Lamp, 75 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 1650, Color Temperature: 2900K, ANSI Code: EYC, Beam Angle: 38°
Overview
Halogen Mini-Reflector Lamp, 75 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 1650, Color Temperature: 2900K, ANSI Code: EYC, Beam Angle: 38°
Also known as: 045923041877, S4187, SATS4187
Specifications
| Color Temperature: | 2900 (Warm White) |
| Shape: | MR16 (Mini Reflector) |
| Volts AC: | 12 |
| Lumens: | 950 |
| Wattage: | 75 |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | 2-Pin (GU5.3), 2-Pin (GX5.3) |
| Angle: | 38° |
| Color Temperature: | 2900 (Warm White) |
| Volts AC: | 12 |
| Wattage: | 75 |
| Dimmable: | Yes |
| Base: | 2-Pin (GU5.3), 2-Pin (GX5.3) |
| Shape: | MR16 (Mini Reflector) |
| Lumens: | 950 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |
| Angle: | 38° |