Incandescent Lamp, A15, 40W, 130V, Clear

Item #: 1417738

Cat #: S4164

UPC: 045923041648

Company wide:
0 in stock
Incandescent Lamp, A15, 40 Watt, 130 Volt, Clear, Base: Intermediate Screw, 100 CRI, Lumens: 420

Overview

Incandescent Lamp, A15, 40 Watt, 130 Volt, Clear, Base: Intermediate Screw, 100 CRI, Lumens: 420
Also known as: 045923041648, S4164, SATS4164

Specifications

Lumens: 420
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Lumens: 420
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Volts AC: 130
Wattage: 40
Base: Intermediate Screw (E17)