60W A15 Incandescent Lamp, Frosted

Item #: 1417737

Cat #: S4163

UPC: 045923041631

Company wide:
0 in stock
Incandescent General Service Lamp, Designation: 60A15/F/E12, 130 V, 60 WTT, A15 Shape, E12 Candelabra Base, Frosted, C-9 Filament, 1000 HR, Lumens: 700 LM Initial, 3-3/8 IN Length, 1-7/8 IN Diameter

Overview

Incandescent General Service Lamp, Designation: 60A15/F/E12, 130 V, 60 WTT, A15 Shape, E12 Candelabra Base, Frosted, C-9 Filament, 1000 HR, Lumens: 700 LM Initial, 3-3/8 IN Length, 1-7/8 IN Diameter
Also known as: 045923041631, S4163, SATS4163

Specifications

Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Wattage: 60
Lumens: 700
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Frosted
Shape: A15 (Arbitrary)
Lumens: 700
Dimmable: Yes
Base: Candelabra Screw (E12)