39 Watt; Halogen; PAR38; Frosted; 1500 Average rated hours; 500 Lumens; Medium Skirted Base; 120 Vol

Item #: 1417735

Cat #: S4133

UPC: 045923041334

Company wide:
0 in stock
Documents & Guides
39 Watt; Halogen; PAR38; Frosted; 1500 Average rated hours; 500 Lumens; Medium Skirted Base; 120 Volt

Overview

39 Watt; Halogen; PAR38; Frosted; 1500 Average rated hours; 500 Lumens; Medium Skirted Base; 120 Volt
Also known as: 045923041334, S4133, SATS4133

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 500
Wattage: 39
Volts AC: 120
Color: Frosted
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Wattage: 39
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Lumens: 500
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen