
Incandescent Lamp, 11 Watt, S14, Ceramic Orange, Medium Base, 130 Volt, 4-Pack
Item #: 1417728
Cat #: S3964
UPC: 045923039645
Company wide:
0
in stock
Overview
Incandescent Lamp, 11 Watt, S14, Ceramic Orange, Medium Base, 130 Volt, 4-Pack
Also known as: 045923039645, S3964, SATS3964
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 130 |
| Color: | Orange |
| Shape: | S14 (Straight) |
| Wattage: | 11 |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color: | Orange |
| Wattage: | 11 |
| Light Technology: | Incandescent |
| Volts AC: | 130 |
| Shape: | S14 (Straight) |
| Dimmable: | Yes |