11W S14 Incandescent Lamp, Green

Item #: 1417727

Cat #: S3962

UPC: 045923039621

Company wide:
0 in stock
11 Watt S14 Incandescent; Ceramic Green; 2500 Average rated hours; Medium Base; 130 Volt

Overview

11 Watt S14 Incandescent; Ceramic Green; 2500 Average rated hours; Medium Base; 130 Volt
Also known as: 045923039621, S3962, SATS3962

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 130
Shape: S14 (Straight)
Wattage: 11
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 11
Light Technology: Incandescent
Color: Green
Shape: S14 (Straight)
Dimmable: Yes