11W S14 Incandescent Lamp, Red

Item #: 1417726

Cat #: S3961

UPC: 045923039614

Company wide:
0 in stock
Incandescent Indicator & Sign Lamp, Designation: 11S14/R, 130 V, 11 WTT, S14 Shape, E26 Medium Base, Ceramic Red, CC-9 Filament, 2500 HR, 3-1/2 IN Length, 1-3/4 IN Diameter

Overview

Incandescent Indicator & Sign Lamp, Designation: 11S14/R, 130 V, 11 WTT, S14 Shape, E26 Medium Base, Ceramic Red, CC-9 Filament, 2500 HR, 3-1/2 IN Length, 1-3/4 IN Diameter
Also known as: 045923039614, S3961, SATS3961

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 130
Shape: S14 (Straight)
Wattage: 11
Dimmable: Yes
Light Technology: Incandescent
Color: Red
Volts AC: 130
Wattage: 11
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: S14 (Straight)
Dimmable: Yes