150W A21 Incandescent Lamp, Clear

Item #: 1417723
Cat #: S3946
UPC: 045923039461
Call for price
Company wide:
0 in stock
Documents & Guides
150 Watt A21 Incandescent; Clear; 750 Average rated hours; 2670 Lumens; Medium Base; 120 Volt

Overview

150 Watt A21 Incandescent; Clear; 750 Average rated hours; 2670 Lumens; Medium Base; 120 Volt
Also known as: 045923039461, S3946, SATS3946

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Shape: A21 (Arbitrary)
Lumens: 2670
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Wattage: 150
Lumens: 2670
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)