Incandescent Bulb, A21, 150W, 120V, Frosted

Item #: 1417722
Cat #: S3945
UPC: 045923039454
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, 150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 2670, Lamp Finish: Frosted

Overview

Incandescent Bulb, 150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 2670, Lamp Finish: Frosted
Also known as: 045923039454, S3945, SATS3945

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 150
Shape: A21 (Arbitrary)
Lumens: 2670
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Wattage: 150
Lumens: 2670
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)