10W G12.5 Incandescent Lamp, Blue

Item #: 1417714

Cat #: S3834

UPC: 045923038341

$ 1.46 EA
Company wide:
0 in stock
Documents & Guides
10 Watt G12 1/2 Incandescent; Transparent Blue; 1500 Average rated hours; Candelabra Base; 120 Volt

Overview

10 Watt G12 1/2 Incandescent; Transparent Blue; 1500 Average rated hours; Candelabra Base; 120 Volt
Also known as: 045923038341, S3834, SATS3834

Specifications

Wattage: 10
Color: Blue
Volts AC: 120
Shape: G12-1/2 (Globe)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 10
Volts AC: 120
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Blue
Shape: G12-1/2 (Globe)
Light Technology: Incandescent