25W G18.5 Incandescent, White

Item #: 1417712

Cat #: S3827

UPC: 045923038273

Company wide:
0 in stock
25 Watt G18 1/2 Incandescent; Gloss White; 1500 Average rated hours; 160 Lumens; Medium Base; 120 Volt

Overview

25 Watt G18 1/2 Incandescent; Gloss White; 1500 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Also known as: 045923038273, S3827, SATS3827

Specifications

Lumens: 160
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G18-1/2 (Globe)
Lumens: 160
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Shape: G18-1/2 (Globe)
Base: Medium Screw (E26)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent