25W TURN TIP CD/2 CAND.

Item #: 1417696

Cat #: S3774

UPC: 045923037740

Company wide:
0 in stock
Documents & Guides
25 Watt CA8 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

25 Watt CA8 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037740, S3774, SATS3774

Specifications

Lumens: 210
Shape: CA8 (Candle Angular)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 210
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent