Incandescent Lamp, CA5, 3W, 120V, Clear

Item #: 1417690

Cat #: S3761

UPC: 045923037610

Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 3 Watt, 120 Volt, Bulb: CA5 (Bent Tip), Base: Candelabra Screw (E12), Lamp Finish: Clear

Overview

Incandescent Lamp, 3 Watt, 120 Volt, Bulb: CA5 (Bent Tip), Base: Candelabra Screw (E12), Lamp Finish: Clear
Also known as: 045923037610, S3761, SATS3761

Specifications

Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA5-1/3
Volts AC: 120
Wattage: 3
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: CA5-1/3