40 Watt G16 1/2 Incandescent; Satin White; 1500 Average rated hours; 348 Lumens; Candelabra Base; 12

Item #: 1417686

Cat #: S3754

UPC: 045923037542

Company wide:
0 in stock
Documents & Guides
40 Watt G16 1/2 Incandescent; Satin White; 1500 Average rated hours; 348 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

40 Watt G16 1/2 Incandescent; Satin White; 1500 Average rated hours; 348 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037542, S3754, SATS3754

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 348
Shape: G16-1/2 (Globe)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 348
Volts AC: 120
Wattage: 40
Dimmable: Yes
Base: Candelabra Screw (E12)