SAT S3753 25W G16 2" CD/2 CAND.

Item #: 1417685

Cat #: S3753

UPC: 045923037535

Company wide:
0 in stock
Documents & Guides
25 Watt G16 1/2 Incandescent; Satin White; 1500 Average rated hours; 202 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

25 Watt G16 1/2 Incandescent; Satin White; 1500 Average rated hours; 202 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037535, S3753, SATS3753

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 202
Shape: G16-1/2 (Globe)
Wattage: 25
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 202
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)