25 WATT B11 INCANDESCENT; WHITE; 1500 AVERAGE RATED HOURS; 1

Item #: 1417678

Cat #: S3737

UPC: 045923037375

Company wide:
0 in stock
Documents & Guides
25 Watt B11 Incandescent; White; 1500 Average rated hours; 150 Lumens; Medium Base; 120 Volt; 2-Card

Overview

25 Watt B11 Incandescent; White; 1500 Average rated hours; 150 Lumens; Medium Base; 120 Volt; 2-Card
Also known as: 045923037375, S3737, SATS3737

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 150
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: B11 (Blunt Tip)
Wattage: 25
Lumens: 150
Dimmable: Yes