
Incandescent Lamp, 25 Watt, B11, Clear, 210 Lumen, Medium Base, 120 Volt, 2/Card
Item #: 1417674
Cat #: S3731
UPC: 045923037313
Company wide:
0
in stock
Documents & Guides
Incandescent Lamp, 25 Watt, B11, Clear, 210 Lumen, Medium Base, 120 Volt, 2/Card
Overview
Incandescent Lamp, 25 Watt, B11, Clear, 210 Lumen, Medium Base, 120 Volt, 2/Card
Also known as: 045923037313, S3731, SATS3731
Specifications
| Lumens: | 210 |
| Base: | Medium Screw (E26) |
| Shape: | B11 (Blunt Tip) |
| Volts AC: | 120 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Lumens: | 210 |
| Shape: | B11 (Blunt Tip) |
| Wattage: | 25 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |