Incandescent Lamp, 40 Watt, S11N, Clear, 370 Lumen, Intermediate Base, 120V, Carded

Item #: 1417673

Cat #: S3729

UPC: 045923037290

Company wide:
0 in stock
Incandescent Lamp, 40 Watt, S11N, Clear, 370 Lumen, Intermediate Base, 120 Volt, Carded

Overview

Incandescent Lamp, 40 Watt, S11N, Clear, 370 Lumen, Intermediate Base, 120 Volt, Carded
Also known as: 045923037290, S3729, SATS3729

Specifications

Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 370
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 120
Wattage: 40
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Lumens: 370
Base: Intermediate Screw (E17)
Dimmable: Yes