15W G16 1/2 CAND Clear

Item #: 1417670

Cat #: S3726

UPC: 045923037269

Company wide:
0 in stock
Documents & Guides
15 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 114 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

15 Watt G16 1/2 Incandescent; Clear; 1500 Average rated hours; 114 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037269, S3726, SATS3726

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 114
Shape: G16-1/2 (Globe)
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 114
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)