24.24 WATT MINIATURE; RP11; 200 AVERAGE RATED HOURS; BAYONET

Item #: 1417668

Cat #: S3724

UPC: 045923037245

Company wide:
0 in stock
Documents & Guides
24.24 Watt miniature; RP11; 200 Average rated hours; Bayonet Single Contact Base; 6.2 Volt; 2-Card

Overview

24.24 Watt miniature; RP11; 200 Average rated hours; Bayonet Single Contact Base; 6.2 Volt; 2-Card
Also known as: 045923037245, S3724, SATS3724

Specifications

Shape: RP11 (Blown Reflector)
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Wattage: 24.240
Volts AC: 6.200
Shape: RP11 (Blown Reflector)
Dimmable: No
Wattage: 24.240
Light Technology: Incandescent
Base: Bayonet (BA15s)
Volts AC: 6.200