25W S11 CL INTER Base CARD

Item #: 1417665

Cat #: S3718

UPC: 045923037184

Company wide:
0 in stock
Documents & Guides
25 Watt; Incandescent; S11; Clear; 1500 Average rated hours; 220 Lumens; Intermediate Base; 120 Volt; Carded

Overview

25 Watt; Incandescent; S11; Clear; 1500 Average rated hours; 220 Lumens; Intermediate Base; 120 Volt; Carded
Also known as: 045923037184, S3718, SATS3718

Specifications

Lumens: 220
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 220
Wattage: 25
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes