40 WATT T10 INCANDESCENT; FROST; 2000 AVERAGE RATED HOURS; 2

Item #: 1417660

Cat #: S3703

UPC: 045923037030

Company wide:
0 in stock
Documents & Guides
40 Watt T10 Incandescent; Frost; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt; Carded

Overview

40 Watt T10 Incandescent; Frost; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923037030, S3703, SATS3703

Specifications

Lumens: 280
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Shape: T10 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Dimmable: Yes