7W C7 Incandescent, White

Item #: 1417657

Cat #: S3692

UPC: 045923036927

Company wide:
0 in stock
Documents & Guides
7 Watt C7 Incandescent; White; 3000 Average rated hours; 28 Lumens; Candelabra Base; 120 Volt

Overview

7 Watt C7 Incandescent; White; 3000 Average rated hours; 28 Lumens; Candelabra Base; 120 Volt
Also known as: 045923036927, S3692, SATS3692

Specifications

Wattage: 7
Lumens: 28
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 7
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 28
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent