4W C7 Incandescent Lamp, White

Item #: 1417654

Cat #: S3681

UPC: 045923036811

Company wide:
0 in stock
Incandescent Night Light & Holiday Lamp, Designation: 4C7/W, 120 V, 4 WTT, C7 Shape, E12 Candelabra Base, White, C-7A Filament, 3000 HR, Lumens: 8 LM Initial, 2-1/8 IN Length, 7/8 IN Diameter

Overview

Incandescent Night Light & Holiday Lamp, Designation: 4C7/W, 120 V, 4 WTT, C7 Shape, E12 Candelabra Base, White, C-7A Filament, 3000 HR, Lumens: 8 LM Initial, 2-1/8 IN Length, 7/8 IN Diameter
Also known as: 045923036811, S3681, SATS3681

Specifications

Wattage: 4
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Lumens: 8
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent