
150 WATT; HALOGEN; T4 1/2; CLEAR; 2000 AVERAGE RATED HOURS; 2700 LUMENS; EUROPEAN BASE; 120 VOLTS
Item #: 1417636
Cat #: S3492
UPC: 045923034923
Company wide:
0
in stock
Documents & Guides
150 WATT; HALOGEN; T4 1/2; CLEAR; 2000 AVERAGE RATED HOURS; 2700 LUMENS; EUROPEAN BASE; 120 VOLTS
Overview
150 WATT; HALOGEN; T4 1/2; CLEAR; 2000 AVERAGE RATED HOURS; 2700 LUMENS; EUROPEAN BASE; 120 VOLTS
Also known as: 045923034923, S3492, SATS3492
Specifications
| Color Temperature: | 2900 (Warm White) |
| Shape: | T4-1/2 (Tubular) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 150 |
| Lumens: | 2700 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | European Intermediate (E14) |
| Color Temperature: | 2900 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 150 |
| Dimmable: | Yes |
| Base: | European Intermediate (E14) |
| Shape: | T4-1/2 (Tubular) |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 2700 |
| Light Technology: | Halogen |