
Halogen Linear Lamp, Single-Ended, T4-1/2, 250W, 120V
Item #: 1417634
Cat #: S3487
UPC: 045923034879
Company wide:
0
in stock
Documents & Guides
Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4-1/2 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 4200, Color Temperature: 2900K
Overview
Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4-1/2 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 4200, Color Temperature: 2900K
Also known as: 045923034879, S3487, SATS3487
Specifications
| Color Temperature: | 2900 (Warm White) |
| Base: | Mini Candelabra Screw (E11) |
| Shape: | T4-1/2 (Tubular) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 4200 |
| Wattage: | 250 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Color Temperature: | 2900 (Warm White) |
| Shape: | T4-1/2 (Tubular) |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 250 |
| Light Technology: | Halogen |
| Base: | Mini Candelabra Screw (E11) |
| Volts AC: | 120 |
| Lumens: | 4200 |
| Dimmable: | Yes |