
Company wide:
0
in stock
Documents & Guides
20 Watt; Halogen; MR16; ESX; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt; Carded
Overview
20 Watt; Halogen; MR16; ESX; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt; Carded
Also known as: 045923034602, S3460, SATS3460
Specifications
| Color Temperature: | 2900 (Warm White) |
| Shape: | MR16 (Mini Reflector) |
| Volts AC: | 12 |
| Lumens: | 180 |
| Wattage: | 20 |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | 2-Pin (GU5.3), 2-Pin (GX5.3) |
| Color Temperature: | 2900 (Warm White) |
| Volts AC: | 12 |
| Wattage: | 20 |
| Dimmable: | Yes |
| Base: | 2-Pin (GU5.3), 2-Pin (GX5.3) |
| Shape: | MR16 (Mini Reflector) |
| Lumens: | 180 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |