50W MR-16 FL G8 120V CARDED

Item #: 1417622

Cat #: S3446

UPC: 04592303446

Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; MR16; Clear; 2000 Average rated hours; Bi Pin G8 Base; 120 Volt; Carded

Overview

50 Watt; Halogen; MR16; Clear; 2000 Average rated hours; Bi Pin G8 Base; 120 Volt; Carded
Also known as: 04592303446, S3446, SATS3446*

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 520
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Wattage: 50
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G8)
Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Temperature: 2800 (Warm White)
Dimmable: Yes
Base: 2-Pin (G8)
Lumens: 520
Color Rendering Index (CRI): 100
Wattage: 50
Light Technology: Halogen