100W JDR E26 Flood CARDED

Item #: 1417620
Cat #: S3439
UPC: 04592303439
$ 15.54 EA
Company wide:
0 in stock
Documents & Guides
100 Watt; Halogen; JDR; 2000 Average rated hours; 1000 Lumens; Medium base; 120 Volt; Carded

Overview

100 Watt; Halogen; JDR; 2000 Average rated hours; 1000 Lumens; Medium base; 120 Volt; Carded
Also known as: 04592303439, S3439, SATS3439

Specifications

Lumens: 1000
Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Shape: JDR
Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Dimmable: Yes
Shape: JDR
Color Temperature: 2900 (Warm White)
Wattage: 100
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)