100W JDR E17 Flood CARDED

Item #: 1417619
Cat #: S3435
UPC: 04592303435
$ 15.40 EA
Company wide:
0 in stock
Documents & Guides
100 Watt; Halogen; JDR; 2000 Average rated hours; 1000 Lumens; Intermediate Base; 120 Volt; Carded

Overview

100 Watt; Halogen; JDR; 2000 Average rated hours; 1000 Lumens; Intermediate Base; 120 Volt; Carded
Also known as: 04592303435, S3435, SATS3435

Specifications

Lumens: 1000
Color Temperature: 2900 (Warm White)
Wattage: 100
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes
Light Technology: Halogen
Shape: JDR
Lumens: 1000
Wattage: 100
Color Rendering Index (CRI): 100
Dimmable: Yes
Shape: JDR
Color Temperature: 2900 (Warm White)
Volts AC: 120
Base: Intermediate Screw (E17)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)