500 WATT; HALOGEN; T3; CLEAR; 1500 AVERAGE RATED HOURS; 9500

Item #: 1417618

Cat #: S3433

UPC: 045923034336

Company wide:
0 in stock
Documents & Guides
500 Watt; Halogen; T3; Clear; 1500 Average rated hours; 9500 Lumens; Double Ended Base; 120 Volt; 2-Card

Overview

500 Watt; Halogen; T3; Clear; 1500 Average rated hours; 9500 Lumens; Double Ended Base; 120 Volt; 2-Card
Also known as: 045923034336, S3433, SATS3433

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 9500
Wattage: 500
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Wattage: 500
Volts AC: 120
Base: Recessed Single Contact (R7s)
Dimmable: No
Lumens: 9500
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen