300T3Q/CL/L 118MM 3-PACK 120V

Item #: 1417608

Cat #: S3410

UPC: 045923034107

Company wide:
0 in stock
Documents & Guides
300 Watt; Halogen; T3; Clear; 1500 Average rated hours; 5300 Lumens; Double Ended Base; 120 Volt; 3-Card

Overview

300 Watt; Halogen; T3; Clear; 1500 Average rated hours; 5300 Lumens; Double Ended Base; 120 Volt; 3-Card
Also known as: 045923034107, S3410, SATS3410

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 300
Base: Recessed Single Contact (R7s)
Lumens: 5300
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 300
Lumens: 5300
Dimmable: No
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen