
40 Watt B11 Incandescent; Clear; 1000 Average rated hours; 330 Lumens; Medium Base; 220 Volt
Item #: 1417602
Cat #: S3384
UPC: 045923033841
Company wide:
0
in stock
Documents & Guides
40 Watt B11 Incandescent; Clear; 1000 Average rated hours; 330 Lumens; Medium Base; 220 Volt
Overview
40 Watt B11 Incandescent; Clear; 1000 Average rated hours; 330 Lumens; Medium Base; 220 Volt
Also known as: 045923033841, S3384, SATS3384
Specifications
| Color: | Clear |
| Base: | Medium Screw (E26) |
| Lumens: | 330 |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 40 |
| Shape: | B10 (Blunt Tip) |
| Volts AC: | 220 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Color: | Clear |
| Lumens: | 330 |
| Wattage: | 40 |
| Volts AC: | 220 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 100 |
| Shape: | B10 (Blunt Tip) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |