25W BA9.5 Incandescent Lamp, Frosted

Item #: 1417601

Cat #: S3380

UPC: 045923033803

Company wide:
0 in stock
Documents & Guides
25 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 220 Lumens; European Base; 120 Volt

Overview

25 Watt BA9 1/2 Incandescent; Frost; 1500 Average rated hours; 220 Lumens; European Base; 120 Volt
Also known as: 045923033803, S3380, SATS3380

Specifications

Lumens: 220
Volts AC: 120
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Lumens: 220
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Wattage: 25
Shape: BA9-1/2 (Bent Tip)
Dimmable: Yes
Base: European Intermediate (E14)